Shop All Name Badges
Teacher Created Resources
Lemon Zest Name Tags/Labels, PK216
Mfr # TCR8483
Zoro # G4854290
product price: $29.94
/pk 216, $0.14/ea
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 216 name tags/labels
- Material Paper
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR8483
- Zoro # G4854290
- UPC # 194629102372
- Country of Origin United States
- Category Name Badges
Details
Color | Multi |
Includes | 216 name tags/labels |
Material | Paper |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
These name tags/labels are bigger than ever! The larger writing space comes in handy when using them for name tags, gift tags, or labels for student portfolios and cubbies. Measures approximately 3.5" x 2.5". Each pack includes 36 name tags. Sold as 6 packs for a total of 216 name tag/ labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Platform Scale, 5 Kilogram/11 Pound Capacity (2345)
- ZORO SELECT Plastic Strapping, 6500 ft. L, 26 mil (33RZ01)
- AVERY Matte Clear Shipping Labels, Inkjet Printers, 8.5 x 11, Clear, PK25 (08665)
- SMEAD Poly Project Envelopes, PK10 (89519)
- TEACHER CREATED RESOURCES Tropical Punch Pineapples Lanyard, PK6 (TCR20353)
- TEACHER CREATED RESOURCES Travel the Map Name Tags/Labels, PK216 (TCR8574)
- AVERY DENNISON Clear Hanging, Name Badge, PK100 (74459)
- AVERY Avery® Pin Style Name Badges, 2-1/4" x 3-1/2", Clear, 100/Box (74549)
- TEACHERS AID Bulldog English Retractable Badge Reel Or Id Holder With Clip (TE758011)
- UNIVERSAL Badge, Name, Plain, White, PK100 (UNV39101)
- DURABLE OFFICE PRODUCTS Name Badge, Magnet, 1/8" W, 2-3/16" H, PK25 (811719)
- Teacher Created Resources Name Badges