Shop All Name Badges
Teacher Created Resources
Lemon Zest Lanyard, PK6
Mfr # TCR20352
Zoro # G7678572
product price: $29.94
/pk 6, $4.99/ea
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 6 lanyards
- Material Fabric, Plastic, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20352
- Zoro # G7678572
- UPC # 194629102235
- Country of Origin China
- Category Name Badges
Details
Color | Multi |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 6 lanyards |
Material | Fabric, Plastic, Metal |
Description
Keep your ID handy with these stylish and durable lanyards. These lanyards feature a strong plastic clip for easy removal as well as a metal ring and metal swivel clasp to securely hold your keys, ID badge, or anything you want to have close by. The soft fabric is comfortable to wear and comes in a variety of fun styles. Measures 21-3/4" long x 3/4" wide. Pack of 6 lanyards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Partial", 2" x 3", Fluorescent Red, 500/Roll (DL3561)
- SWINGLINE Punch, Precisionpro, 2-3 Hole (74037)
- SHARPIE Assorted Colors Permanent Marker Set, Ultra Fine Tip, 8 PK (1742025)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Blue (TZe545)
- TEACHER CREATED RESOURCES Travel the Map Name Tags/Labels, PK216 (TCR8574)
- TEACHER CREATED RESOURCES Black Lanyard, PK6 (TCR20357)
- TEACHER CREATED RESOURCES Tropical Punch Pineapples Lanyard, PK6 (TCR20353)
- C-LINE PRODUCTS Name Badge, Pin/Clip, Badge, PK50 (95743)
- AVERY DENNISON Avery, FLEXIBLE ADHESIVE NAME BADGE LABELS, 3.38 X 2.33, WHITE/RED BORDER, 400PK (5095)
- TEACHERS AID Chow Chow Retractable Badge Reel Or Id Holder With Clip (TE728654)
- AVERY DENNISON Name Badge, Red Border, Printable, PK100 (5143)
- Teacher Created Resources Name Badges