Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Human Skeleton Magnetic Accents
Mfr # 77241
Zoro # G705969630
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Includes 40 Pieces
- Material Plastic, Magnet
- Color Multi
- Recommended Age 5+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 77241
- Zoro # G705969630
- UPC # 88231972419
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade K+ |
Includes | 40 Pieces |
Material | Plastic, Magnet |
Color | Multi |
Recommended Age | 5+ years |
Description
Decorate and educate with these durable, reusable magnetic accents. Add flair to any magnetically receptive surface such as doors, desks, shelving, and bins. Includes 15 bones & 25 labels. 40 total pieces. Approximately 33" tall when assembled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Orange, PK12 (08883)
- BAW PLASTICS JOB TICKET HOLDER 6X9 (SEWN HDR 6X9 BLK)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 2" Capacity, 11 x 8.5, Navy Blue (1147)
- EPSON T410XL320S (410XL) Claria High-Yield Ink, 650 Page-Yield, Magenta (T410XL320-S)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR5443 Confetti Calendar Bulletin Board Set (TCR5443)
- TEACHER CREATED RESOURCES Shabby Chic Mason Jars Accents, 30 Pieces, PK3 (TCR77191)
- TEACHER CREATED RESOURCES Colorful United States of America Map Chart (TCR7492)
- TEACHER CREATED RESOURCES Home Sweet Classroom Corrugated Metal Design Awning (77180)
- TEACHER CREATED RESOURCES Black Polka Dots Incentive Chart, PK6 (TCR7604)
- TEACHER CREATED RESOURCES Confetti Awning (TCR77882)
- TREND ENTERPRISES Neon Dots Ready Letters 4In Upper- Lowercase Combo (TR96989)
- Teacher Created Resources Bulletin Board & Classroom Decorations