Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Home Sweet Classroom Positive Sayings Accents, 30 Pieces, PK3
Mfr # TCR8859
Zoro # G2875804
product price: $20.97
/pk 3, $6.99/ea
$20.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Includes 90 pieces
- Color Multi
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR8859
- Zoro # G2875804
- UPC # 194629062904
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4+ Years |
Includes | 90 pieces |
Color | Multi |
Recommended Grade | Grade PK+ |
Description
Use these decorative Positive Sayings Accents to dress up classroom walls and doors, label bins and desks, or accent bulletin boards. Pieces measures approximately 6". Each pack includes 30 accents per pack. Sold as 3 packs for a total of 90 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Drawer Organizer Clear (38280)
- TAPE LOGIC Tape Logic® Multi Roll Table Top Dispenser, 3", Blue, 1/Each (SL7336)
- UNIVERSAL OFFICE PRODUCTS Universal Office Products UNV11140 Small Binder Clips; Black - 40 Per Pack (11140)
- DURABUBBLE Bubble Roll, 250 ft Roll Length, Green, PK2 (EVL48S24)
- TEACHER CREATED RESOURCES What is Your Mindset? Bulletin Board Set (8882)
- TEACHER CREATED RESOURCES Home Sweet Classroom Corrugated Metal Design Awning, PK3 (TCR77180)
- TEACHER CREATED RESOURCES Classroom Cottage Rosettes Mini Accents, 216PK (7186)
- TEACHER CREATED RESOURCES Watercolor Pennants Big Big Border, 43.75 Feet (TCR8981)
- TEACHER CREATED RESOURCES Throw Kindness Around Like Confetti Positive Poster (TCR7415)
- TEACHER CREATED RESOURCES Seasonal Tree Bulletin Board Display Set (TCR4405)
- TARIFOLD Desk Display Unit, 10 A3 Size Assorted Color Pockets (D291A3)
- Teacher Created Resources Bulletin Board & Classroom Decorations