Shop All Notebooks & Journals
Teacher Created Resources
Home Sweet Classroom Notepad, 6PK
Mfr # 8833
Zoro # G105651098
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 Notepads
- Recommended Age 5+ Years
- Material Paper
- Color Multi
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # 8833
- Zoro # G105651098
- UPC # 194629070183
- Country of Origin United States
- Category Notebooks & Journals
Details
Includes | 6 Notepads |
Recommended Age | 5+ Years |
Material | Paper |
Color | Multi |
Recommended Grade | Grade K+ |
Description
Use the Home Sweet Classroom Notepad for thank you notes, parent letters, invitations, notes to students, scrapbooking, creative writing, and more. Measures 5.25" x 8.25". Each notepad contains 50 sheets. Sold as a pack of 6 notepads.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC Another Way to Say... Mini Bulletin Board Set (9781338344950)
- PAPER MATE Mech Pencil .7Mm 5Pk (3037631PP)
- SHARPIE S-Gel Pen, Bold 1.0mm, Black, PK12 (2096149)
- SEALER SALES Induction Sealer (0.8"-3.9") (20-100mm) (DGYF-s500A)
- TEACHER CREATED RESOURCES Confetti Notepad, 5in x 8in, 50 Sheets Per Pad, PK6 (TCR8893)
- TEACHER CREATED RESOURCES Modern Farmhouse Notepad, 6PK (8529)
- ROARING SPRING Pallet of 5 Sub Wirebound Notebooks, 10.5"x8", 120 sht, Asstd. Cover Colors, College Rule w/Margin (10381PL)
- DENIK Kraft Collection Layflat Softcover Notebook, I'm Doing My Best, 1 Subject, College Rule, 8x5, 72 Sht (KLC1167KL)
- BLUE SKY Aligned Business Notebook, Narrow Rule, Black Cover, 11x8.5, 78 Sheets (121454)
- PACON Multi-Program Handwriting Paper, 30 lb, 5/8" Long Rule, Two-Sided, 8.5 x 11,500PK (2692)
- AMPAD Recycled Writing Pads, Wide/Legal Rule, 8.5 x 11.75, Wht, 50 Sht, PK12 (20-170)
- Teacher Created Resources Notebooks & Journals