Shop All Name Badges
Teacher Created Resources
Home Sweet Classroom Name Tag/Labels, PK216
Mfr # TCR8829
Zoro # G4856646
product price: $29.94
/pk 216, $0.14/ea
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 216 name tags/labels
- Recommended Grade Grade PK+
- Material Paper
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR8829
- Zoro # G4856646
- UPC # 194629065363
- Country of Origin United States
- Category Name Badges
Details
Color | Multi |
Includes | 216 name tags/labels |
Recommended Grade | Grade PK+ |
Material | Paper |
Recommended Age | 4+ Years |
Description
Perfect for name tags, labels, award badges, parties, field trips, first days of school, parent visitation, student portfolios, cubbies, gift tags, and scrapbooking. Measures approximately 3.5" x 2.5". Each pack includes 36 pieces. Sold as 6 packs for a total of 216 labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Gold Foil Bright Apple, PK15 (2020003)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Green, PK25 (87855)
- ADVANTUS Super Stacker Crayon Box, Clear, 4 3/4 x 3 1/2 x 1 3/5 (40311)
- ZORO SELECT Flat Corrugated Boxes, 24" x 18" x 4", Kraft, 20/Bundle (11A637)
- TEACHER CREATED RESOURCES Black Lanyard, PK6 (TCR20357)
- TEACHER CREATED RESOURCES Travel the Map Name Tags/Labels, PK216 (TCR8574)
- TEACHER CREATED RESOURCES Tropical Punch Pineapples Lanyard, PK6 (TCR20353)
- AVERY Avery® Laminated Name Badge with Clips, 2-1/4" x 3-1/2", White, 30/Box (5362)
- AVERY Avery® Name Badge Insert Refills, 3" x 4", White, 300 Inserts/Box (5392)
- SICURIX Sicurix Proximity Badge Holder, Vertical, 2 1/2w x 4 1/2h, Clear, PK50 (BAU47820)
- PALRAM Palram - Canopia HG1033 Automatic Louver Window Opener for and Greenhouses (HG1033)
- Teacher Created Resources Name Badges