Shop All Index & Note Cards
Teacher Created Resources
Home Sweet Classroom Library Pockets, PK105
Mfr # TCR8827
Zoro # G4785760
product price: $17.97
/pk 105, $0.17/ea
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Color Multi
- Recommended Age 4+ Years
- Includes 105 library pockets
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR8827
- Zoro # G4785760
- UPC # 194629065240
- Country of Origin China
- Category Index & Note Cards
Details
Recommended Grade | Grade PK+ |
Color | Multi |
Recommended Age | 4+ Years |
Includes | 105 library pockets |
Material | Paper |
Description
Home Sweet Classroom Library Pockets are handy little holders that have a multitude of uses inside the classroom and elsewhere! Put them on a bulletin board for an instant job chart! Add them to a classroom center to manage the work that students do there. Use them to hold craft sticks, game pieces, and 3x5 index cards. Of course, you can put them inside the books in your classroom library, too! Measures 3.5" x 5". Each pack includes 35 pieces in 5 designs. Sold as 3 packs for a total of 105 pockets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 3-7/16" x 2/3" White File Folder Label, Pk750 (UNV80011)
- GHENT Enclosed Cork Bulletin Board 36x48", 1 Door (PW23648K)
- PACON Paper, Bond, Neon, 24#, Ltr, Org Pk (PAC104318)
- SEALER SALES Replacement Kit for KF-505HC (RK-20HC5-KF-505HC)
- TEACHER CREATED RESOURCES Smiley Faces Postcards, PK180 (TCR1965)
- SCHOOL SMART CARDS INDEX 5X8 UNRULED WHITE PACK OF 100 PK (IND58P)
- ESSELTE PENDAFLEX CORPORATION Esselte Pendaflex 34610 Ruled Index Cards 4 x 6 Blue/Violet/Canary/Green/Cherry 100 per Pack (34610)
- OXFORD Index Card Box, 5X8, Ny (01581)
- AVERY DENNISON Inkjet Printable Postcards, 50 Sheets, Pk200 (8387)
- SAFCO Suggestion Box Cards, 3.5 x 8, White, 25PK (4231)
- OXFORD Card, Index, Blank, 3X5, We Pk (OXF30)
- Teacher Created Resources Index & Note Cards