Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Home Sweet Classroom Corrugated Metal Design Awning, PK3
Mfr # TCR77180
Zoro # G2874060
product price: $31.49
/pk 3, $10.50/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 3 awnings
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR77180
- Zoro # G2874060
- UPC # 194629062553
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Gray, Rust |
Includes | 3 awnings |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
Give your classroom a glamorous makeover with this Confetti Awning. Mix and match your favorite patterns and colors to create the perfect themed classroom. Hang these sturdy awnings over your bulletin boards and entryways, organize work areas, or make fun learning corners. Measures approximately 24" W x 12.5" H x 8" D. Pack of 3 awnings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Pouch, GP, 24" L, 24" W, PK50 (56KZ94)
- SMEAD Smead® Slash Pocket Poly File Folders, 1/3 Cut Top Tab, Letter, Assorted, 30/Box (10540)
- SIRCLE Heat Laminating Film, 18 x 500 ft., PK2 (RL-18-15-500-1-G)
- DURO BAG Grocery Bag, Brn, 8-9/16" L, 4-3/4" W, PK400 (71003)
- TEACHER CREATED RESOURCES Home Sweet Classroom Acts of Kindness Bulletin Board Set (TCR8462)
- TEACHER CREATED RESOURCES Famous African Americans Bulletin Board Display Set (TCR4752)
- TEACHER CREATED RESOURCES Reclaimed Wood Awning (TCR77454)
- TEACHER CREATED RESOURCES Paper, Clrflcnft, Rld, 50', 2Pk (TCR32302)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, Yellow Gold (TCR77369)
- TEACHER CREATED RESOURCES Pocket Chart, 3-Column, 34in x 44in (20324)
- CARSON DELLOSA Kind Vibes Choose Kindness Bulletin Board Set (110524)
- Teacher Created Resources Bulletin Board & Classroom Decorations