Shop All Arts & Crafts
Teacher Created Resources
Gold Stars Foil Stickers, 294 Per Pack, PK12
Mfr # 1276
Zoro # G5440243
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Recommended Age 5+ Years
- Recommended Grade K+
- Material Paper, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # 1276
- Zoro # G5440243
- UPC # 194629035328
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Gold |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Material | Paper, Adhesive |
Description
Gold Foil Star Stickers are shiny, glossy sticker sheets that will encourage and excite children at home and at school. These shiny star stickers are a great incentive for positive behavior and they look great on reward and attendance charts. Gold stars are also terrific for making crafts projects, enhancing scrapbook pages and for decorating holiday cards. 294 Self-Adhesive stickers per pack. Each sticker is approximately 0.5 inch in diameter. Stickers are acid-free. Sold as a set of 12 packs, 3528 star stickers total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Heavy Body Acrylic Paint, Quart, Ultramarine Blue (27404)
- PENTEL EnerGel 2S Multi-Color Gel Pen/Pencil, Retractable, Medium 0.5 mm, Black/Red Ink, Black Barrel (BLW355A)
- CREATIVITY STREET Paint Brushes, Camel Hair, Wood Handles, 72/ST, Multi PK (PAC5159)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems VFolder37 Flat Storage File Folders Upto 24 x 36 in. (VFolder37)
- TEACHER CREATED RESOURCES Safari Animals Stickers, PK1440 (TCR5468)
- TEACHER CREATED RESOURCES STEM Basics Square Wood Dowels, 5/16in x 12in, 72PK (20928)
- TEACHER CREATED RESOURCES STEM Basics Craft Sticks, 1500PK (20920)
- TEACHER CREATED RESOURCES Adhesive Magnetic Squares, 1", PK150 (TCR20814)
- TEACHER CREATED RESOURCES STEM Basics: Skinny Craft Sticks, PK720 (TCR20924)
- TEACHER CREATED RESOURCES Sticker Valu-Pak, Foil Stars, PK686 (TCR6644)
- UHU Stic Permanent Glue Stick, 1.41 oz, Applies and Dries Clear (99655)
- Teacher Created Resources