Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Fun Font Letters, Black Stitch, 4in, PK480
Mfr # TCR75150
Zoro # G7959586
product price: $36.69
/pk 480, $0.08/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, White
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Material Paper
- Includes 480 characters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR75150
- Zoro # G7959586
- UPC # 194629022748
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Black, White |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Material | Paper |
Includes | 480 characters |
Description
Punch and place 4" Fun Font letters for the "fun" way to display your message! Each 160-piece pack includes: 60 uppercase, 68 lowercase, 32 numeral and punctuation pieces. Sold as 3 packs for 480 characters total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Wrappers, Coin, Quarter Pk (ICX94190093)
- BIC Bic® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Green Ink, Dozen (BL11GN)
- RITE IN THE RAIN Pencil (YE15)
- VESTIL Semi-Automatic Probe Strapping Machine (DBA-130)
- TEACHER CREATED RESOURCES Confetti Lets Celebrate Birthdays Mini Bulletin Board Set (TCR5884)
- TEACHER CREATED RESOURCES Confetti Sparkle and Shine Mini Bulletin Board (TCR8962)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, White (TCR77373)
- TEACHER CREATED RESOURCES Confetti Alphabet Line Bulletin Board (TCR8804)
- TEACHER CREATED RESOURCES Paper, Clrflcnft, Rld, 50', 2Pk (TCR32302)
- TEACHER CREATED RESOURCES Numbers 1-120 Chart (TCR7781)
- CREATIVE TEACHING PRESS Chevron Solids Name Plates, 36 Pieces, PK6 (4517)
- Teacher Created Resources Bulletin Board & Classroom Decorations