Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Fruit of the Spirit Accents, 30 Pieces, PK3
Mfr # TCR7066
Zoro # G2879189
$20.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4-10 Years
- Recommended Grade Grade PK-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR7066
- Zoro # G2879189
- UPC # 194629011490
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Includes | 90 pieces |
Recommended Age | 4-10 Years |
Recommended Grade | Grade PK-5 |
Description
Use these decorative pieces to dress up classroom walls and doors, label bins and desks, or accent bulletin boards. Each accent measures approximately 5". UV coated. Each pack includes 30 accents: 3 each of 10 designs. Sold as 3 packs for a total of 30 accents.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Laser Printer Labels, 3 W x 0.375 H, PK50 (LAT-12-747-2.5)
- GHENT Fabric Bulletin Board 48"x72", Gray (TF46-91)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K622)
- AVERY EcoFriendly Address Labels 48860, PK300 (48860)
- TEACHER CREATED RESOURCES Reclaimed Wood Awning (TCR77454)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 x 12ft, Herringbone, PK 4 (32351)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, Teal (TCR77368)
- TEACHER CREATED RESOURCES Home Sweet Classroom Cursive Mini Bulletin Board Set (TCR8884)
- TEACHER CREATED RESOURCES Black History Events Accents, 48 Pieces, PK3 (TCR63244)
- TEACHER CREATED RESOURCES Ranger Rick® Welcome to Our Neck of the Woods Bulletin Board (TCR3516)
- BARKER CREEK Word Wall Read Double-Sided Border, 24/set (3679)
- Teacher Created Resources Bulletin Board & Classroom Decorations