Shop All File Holders
Teacher Created Resources
File Storage Pocket Chart, 10 Pockets, Watercolor, 14" x 58"
Mfr # TCR20842
Zoro # G7678667
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-Colored
- Material Plastic
- Includes 1 pocket chart
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR20842
- Zoro # G7678667
- UPC # 88231908425
- Country of Origin China
- Category File Holders
Details
Color | Multi-Colored |
Material | Plastic |
Includes | 1 pocket chart |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
These lightweight and durable pocket charts feature colorful designs and hang easily from sturdy, metal grommets. 10 folder-sized pockets. Clear Label holders. The non-porous surface is easy to clean and can be wiped-down or sprayed with disinfectant to help prevent the spread of germs. Measures 14" x 58".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 9 x 6-1/4 x 2'' White Deluxe Literature Mailers, 50PK (MFL962)
- SEALER SALES Heater Terminal Assembly for KF Sealers w/ cutter (HTA-KFHC)
- RITE IN THE RAIN Maxi Notebook, 42 Sheets, Black Cover (773-MX)
- AZAR DISPLAYS 24 Pocket Wall Mount Business/Gift Card Holder, PK2 (252086)
- TEACHER CREATED RESOURCES Chalkboard Brights 10 Pocket File Storage Pocket Chart (TCR20736)
- TEACHER CREATED RESOURCES Reclaimed Wood Design Large 6 Pocket Chart, 26in x 38in (20326)
- TEACHER CREATED RESOURCES File Storage Pocket Chart, 10 Pockets, Black, 14" x 58" (TCR20841)
- BROOKSIDE DESIGN, LLC Brookside Design Rolling Blueprint Stand W/Dozen Pivot Hangers (MRWH)
- SAFCO Sheet File Hanging Clamps, 100 Sheets Per Clamp, 30", 6/Carton (50036)
- OFFICEMATE SORTER, INCLINE W/2 TRAYS, BK (OIC22112)
- ZORO SELECT Desk Organizer, 5 Horizontal Compartment (1DNP5)
- Teacher Created Resources File Holders