Shop All File Holders
Teacher Created Resources
File Storage Pocket Chart, 10 Pockets, Burlap, 14" x 58"
Mfr # TCR20840
Zoro # G7678992
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown, Clear
- Material Plastic
- Recommended Age 4+ Years
- Includes 1 pocket chart
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20840
- Zoro # G7678992
- UPC # 88231908401
- Country of Origin China
- Category File Holders
Details
Color | Brown, Clear |
Material | Plastic |
Recommended Age | 4+ Years |
Includes | 1 pocket chart |
Recommended Grade | Grade PK+ |
Description
These lightweight and durable pocket charts feature colorful designs and hang easily from sturdy, metal grommets. 10 folder-sized pockets. Clear Label holders. The non-porous surface is easy to clean and can be wiped-down or sprayed with disinfectant to help prevent the spread of germs. Measures 14" x 58".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Magnetic, Glass Board, 47.24"Hx70.87"W, Red (83845-RED)
- NITE IZE Cell Phone Case, Black, Universal (CCC2W-01-R3)
- SCOTCH Carton Tape, Polypropylene, Red, 48mm x 50m (373)
- RUST-OLEUM Paint Farm White QT. (280105)
- TEACHER CREATED RESOURCES Chalkboard Brights 10 Pocket File Storage Pocket Chart (TCR20736)
- TEACHER CREATED RESOURCES File Storage Pocket Chart, 10 Pockets, Black, 14" x 58" (TCR20841)
- TEACHER CREATED RESOURCES Reclaimed Wood Design Large 6 Pocket Chart, 26in x 38in (20326)
- VICTOR Stacking Letter Tray, Silver (S1154)
- ESSELTE PENDAFLEX Desk File-Sorter- Daily- A-Z- 11-.75in.x1-.50in.x10in.- Blue-Black (ESS11015)
- U BRANDS File Basket, f/Hanging Files, Woven, BN (UBR6084U0001)
- OFFICEMATE File Holder, Letter, (4) Vertical (22322)
- Teacher Created Resources File Holders