Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Famous African Americans Bulletin Board Display Set
Mfr # TCR4752
Zoro # G7555800
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes nine 12" x 18" posters, 1 title piece, 6 accents, plus a teacher's guide
- Color Multi
- Material Paper
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR4752
- Zoro # G7555800
- UPC # 88231947523
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | nine 12" x 18" posters, 1 title piece, 6 accents, plus a teacher's guide |
Color | Multi |
Material | Paper |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Use this bulletin board display to celebrate the achievements of famous African Americans. Includes nine 12" x 18" posters, 1 title piece, 6 accents, plus a teacher's guide. Featured people: Dr. Martin Luther King, Jr., President Barack Obama, Frederick Douglass, General Colin Powell, Jackie Robinson, George Washington Carver, Rosa Parks, Harriet Tubman, and Althea Gibson.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 48"x96" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AH-DD)
- SCOTCH Laminating Pouches, 5 mil, 5.38" x 3.75", Gloss Clear, PK20 (TP5902-20)
- VISIONTRON Sign Holder, 22x28 Sign Frame (SP600S3PA-2228DSR)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk100 (6GGN4)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR6101 Power Pen Learning Cards Short (TCR6101)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4ft x 12ft, Shabby Chic, PK 4 (32349)
- TEACHER CREATED RESOURCES Confetti Classroom Rules Chart (TCR7553)
- TEACHER CREATED RESOURCES Blue Scalloped Border Trim, 35 Feet/Pack, PK6 (TCR4173)
- TEACHER CREATED RESOURCES Bling Letters with Jewels, 7in, PK202 (TCR75174)
- TEACHER CREATED RESOURCES Colorful United States of America Map Chart (TCR7492)
- SCHOLASTIC TEACHING RESOURCES Active Listening Bulletin Board Set (SC834483)
- Teacher Created Resources Bulletin Board & Classroom Decorations