Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Eucalyptus Green Scalloped Rolled Border Trim, 50 Feet Per Roll, PK3
Mfr # TCR8940
Zoro # G702647760
product price: $24.49
/pk 3, $8.16/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 Rolls of Border Trim
- Color Multicolor
- Material Paper
- Recommended Age 4+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR8940
- Zoro # G702647760
- UPC # 194629116393
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Includes | 3 Rolls of Border Trim |
Color | Multicolor |
Material | Paper |
Recommended Age | 4+ years |
Recommended Grade | Grade PK+ |
Description
Use this rolled border trim to liven up your classroom! Create fresh looks for bulletin boards, windows, walls, and class projects. Mix and match with coordinating products for a classroom theme. Continuous roll of vibrant border trim made of durable paper. Cut each border to your desired length. Each rolled border measures 2-3/16" x 50". Sold as a pack of 3 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Ink (44757)
- UNI-BALL Signo GRIP Stick Gel Pen, 0.7mm, Black Ink, Silver/Black Barrel, PK12 (65450)
- ZORO SELECT Corrosion Inhibiting Gusseted Bags, PK250 (VBG00226)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1060)
- TEACHER CREATED RESOURCES Modern Farmhouse Poster Set, 4 Posters (TCR2088552)
- TEACHER CREATED RESOURCES Black + White Chevrons and Dots Awning (TCR77164)
- TEACHER CREATED RESOURCES Colorful Vibes Cursive Writing Bulletin Board Set (TCR8764)
- TEACHER CREATED RESOURCES Reclaimed Wood Awning (TCR77454)
- TEACHER CREATED RESOURCES Black Border Trim, 35 Feet Per Pack, PK6 (4397)
- TEACHER CREATED RESOURCES Home Sweet Classroom Classroom Jobs Mini Bulletin Board Set (TCR8801)
- REPLOGLE GLOBES The Explorer Classroom Globe (30501)
- Teacher Created Resources Bulletin Board & Classroom Decorations