Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Electric Bright 7in Fun Font Letters, PK360
Mfr # TCR77282
Zoro # G7961135
product price: $41.97
/pk 360, $0.12/ea
$41.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4-13 Years
- Material Paper
- Recommended Grade Grade PK-8
- Includes 360 characters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR77282
- Zoro # G7961135
- UPC # 194629022427
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Assorted |
Recommended Age | 4-13 Years |
Material | Paper |
Recommended Grade | Grade PK-8 |
Includes | 360 characters |
Description
Use big 7" Fun Font letters for the "fun" way to display your message! Includes 96 uppercase and 24 punctuation pieces. 120 total pieces per package. Sold as 3 packs for a total of 360 characters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Orange, PK500 (WAU22561)
- CENTRAL Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K6146G)
- FELLOWES Paper Shredder, Personal, 200 Sheets (200C)
- SPEEDYJIG PLUS Paracord Bracelet & Monkey Fist Jig & Kit (SJ-PLUS)
- TEACHER CREATED RESOURCES Confetti Lets Celebrate Birthdays Mini Bulletin Board Set (TCR5884)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20327 Confetti 7-Pocket Chart (TCR20327)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR9119-6 Wood Straight Border; Black - Pack of 6 (TCR9119-6)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20809-2 Foam Colorful Large Dice - 12 Per Pack - Pack of 2 (TCR20809-2)
- TEACHER CREATED RESOURCES Confetti Magnetic Hall Pass, PK6 (TCR77394)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Gray Wood, PK4 (TCR32353)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 x 12ft, Herringbone, PK 4 (32351)
- Teacher Created Resources Bulletin Board & Classroom Decorations