Shop All Dry Erase Boards
Teacher Created Resources
Double-Sided Writing Dry Erase Boards, PK10
Mfr # TCR77889
Zoro # G3854441
product price: $29.99
/pk 10, $3.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Color Multi
- Recommended Age 5+ Years
- Material Coated MDF
- Includes 10 dry erase boards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR77889
- Zoro # G3854441
- UPC # 88231978893
- Country of Origin China
- Category Dry Erase Boards
Details
Recommended Grade | Grade K+ |
Color | Multi |
Recommended Age | 5+ Years |
Material | Coated MDF |
Includes | 10 dry erase boards |
Description
The Double-Sided Writing Dry Erase Boards have a non-ghosting, write-on/wipe-off surface will not dull over time. One side has write-on lines, the other side is blank. Each sturdy board measures 8.25" x 11.75". Includes 10 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/Yellow (45018)
- ZORO SELECT Shipping Box, 24x8x8 in (55NN11)
- TRICORBRAUN 48Mm 0.02 Mm White Pressure Sensitive Pre-Cut Liner Printed Black Sfyp (600234)
- ZORO SELECT 9" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWP1)
- TEACHER CREATED RESOURCES Double-Sided Math Grid Dry Erase Boards, PK10 (77253)
- QUARTET Dry-Erase Board, Motion Cubicle, w/marker, 18"x24", Black (QRTMMP25)
- UNIVERSAL ONE 24"x36" Melamine Whiteboard (UNV43619)
- LUXOR Magnetic Glass Dry Erase Board, White (WGB9648M)
- MASTERVISION Gridded Magnetic Porcelain Planning Board, 1 x 2 Grid, 72 x 48, Aluminum Frame (CR1230830)
- CRESTLINE PRODUCTS Magnetic Dry-Erase and Flannel Board, 18in x 24in (10720)
- MASTERVISI Lacquered Steel Magnetic Dry Erase Board, 24 X 36, Silver/white (MVI030205)
- Teacher Created Resources Dry Erase Boards