Shop All Dry Erase Boards
Teacher Created Resources
Double-Sided Math Grid Dry Erase Boards, PK10
Mfr # 77253
Zoro # G5186886
product price: $29.99
/pk 10, $3.00/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade K+
- Recommended Age 5+ Years
- Material Coated Paperboard
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 77253
- Zoro # G5186886
- UPC # 88231972532
- Country of Origin China
- Category Dry Erase Boards
Details
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Material | Coated Paperboard |
Color | Multi |
Description
This double-sided dry erase board has a write-on/wipe off surface. One side is a grid—perfect for practicing graphing and data collection, the other side is blank. The grid squares are 1 centimeter each. Each sturdy board measures 9" x 12". Includes 10 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T606200 (60) Ink, Cyan (T606200)
- VESTIL FILM FOR HAND HELD WRAPPER 1500 FT, PK4 (SRF-18)
- GHENT VisuALL PC Whiteboard Cabinet, Gray Fabric Bulletin Board Exterior Doors, 36x24, Aluminum Frame (41302)
- ZORO SELECT Corrugated Boxes, 17" x 14" x 10", Kraft, 25/Bundle (22XL08)
- SCHOOL SMART BOARD DRY ERASE 11X17 WHITE - (633747)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 48 x 36, White Surface (072U0001)
- ZORO SELECT 24"x36" Melamine Whiteboard, Aluminum Frame, Depth: 5/8 in (1NUP7)
- LUXOR Wall-Mounted Magnetic Ghost Grid Whiteboard, 72"x40" (WB7240LB)
- QUARTET 18"x24" Magnetic Glass Whiteboard, Gloss (G2418W)
- UNIVERSAL Universal® Recycled Cubicle Dry Erase Board, Plastic Frame, 15-7/8"W x 12-7/8"H, White Melamine (UNV08165)
- U BRANDS Magnetic Dry Erase Board with Black MDF Frame, 24 x 18, White Surface (307U0001)
- Teacher Created Resources Dry Erase Boards