Shop All Storage Bins
Teacher Created Resources
Cubby Storage Bin, Plastic, Teal
Mfr # TCR20407-3
Zoro # G103949838
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR20407-3
- Zoro # G103949838
- UPC # 194629115488
- Country of Origin China
- Category Storage Bins
Details
Color | Teal |
Material | Plastic |
Item | Cubby Storage Bin |
Description
Keep small items neatly organized with these stylish storage bins. Small books, notepads, toys, games, and supplies can be stored away to help your room stay clutter free. Multiple bins can be stacked for easy storage.
Features- Great plastic organizer
- Pack of 3
- Color: Teal
- Size: Large
- Material: Plastic
- Weight: 2.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2213-12)
- TENNSCO Adj. Leg, 3Wx36Dx27-7/8 to 35-3/8H, Gray (AL-3236 MED GREY)
- ZORO SELECT Wire Shelf, 24"D x 60"W, Silver (1ECH4)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV701/606)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Orange, 3 PK (20412)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Orange, 6 PK (20424)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20341)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Eucalyptus Green, 3 PK (20414)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20335)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink, 3 PK (20408)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Blue (30150BLUE)
- Teacher Created Resources Storage Bins