Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, White/Multi, 3 PK
Mfr # TCR20888
Zoro # G0421778
product price: $23.99
/pk 3, $8.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Multi
- Material Plastic
- Includes 3 storage bins
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20888
- Zoro # G0421778
- UPC # 194629060894
- Country of Origin China
- Category Storage Bins
Details
Color | White/Multi |
Material | Plastic |
Item | Storage Bin |
Includes | 3 storage bins |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Keep small items neatly organized with these stylish storage bins. Small books, notepads, toys, games, and supplies can be stored away to help your room stay clutter free. Multiple bins can be stacked for easy storage. Each bin measures 7-3/4" L x 11-3/8" W x 5" H. Sold as a pack of 3 storage bins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIDO Shelf/Hang Rod Brackt Ss (LB-14-8150A)
- AKRO-MILS Plastic Divider, Black, 6 PK (42226)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Clear (30240SCLAR)
- LEWISBINS Plastic Lid, Black, 16 7/8 in L, 11 1/4 in W, 11 1/4 in H (CDC2040-MXL)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20335)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, 9.25 in W, 7.5 in H, 14 in L, Purple, 3 PK (20426)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Orange, 3 PK (20412)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20336)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black (TCR20400-3)
- TEACHER CREATED RESOURCES Book Storage Bin, Burlap, Brown, 3 PK (TCR20835)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 17 7/8 in L, Blue (QSB804BL)
- Teacher Created Resources Storage Bins