Shop All Notebooks & Journals
Teacher Created Resources
Confetti Notepad, 5in x 8in, 50 Sheets Per Pad, PK6
Mfr # TCR8893
Zoro # G1426121
product price: $23.94
/pk 6, $3.99/ea
$23.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 notepads (50 sheets each)
- Material Paper
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR8893
- Zoro # G1426121
- UPC # 194629057962
- Country of Origin United States
- Category Notebooks & Journals
Details
Includes | 6 notepads (50 sheets each) |
Material | Paper |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Color | Multi |
Description
Great small gift idea for kids, baby showers or adults. Use for thank you notes, invitations, parent letters, notes to students, scrapbooking, creative writing, and more! Each pad includes 50 sheets. Sold as a pack of 6 pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45432)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 3-1/8 In, Silver, PK25 (TUF-G16)
- EPSON DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Yellow (T822XL420S)
- MASTER CASTER Grommet, Desk, 3 1/8 In Dia, 1 1/8 In H, Blk (00203)
- TEACHER CREATED RESOURCES Modern Farmhouse Notepad, 6PK (8529)
- DAVENPORT Bus. Source Green Tint Steno Notebook (DA479530)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Black/Red Cover, 10 x 8, 192 Sheets (TR58436)
- AMPAD Canary Dual Pad, 100 Pg (20-245)
- BUSINESS SOURCE Reporters Pocket Notebook- Ruled- Spiral- 4 in. x 8 in.- 70 Shts-WE (BSN10972)
- TRU RED Notepads, Wide/Legal Rule, 50 Ivory 8.5 x 11.75 Sheets, 12PK (TR59944)
- OXFORD Composition Notebook, College, 80 Sheet (26252)
- Teacher Created Resources Notebooks & Journals