Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Confetti Magnetic Hall Pass, PK6
Mfr # TCR77394
Zoro # G4852157
product price: $24.49
/pk 6, $4.08/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5+ Years
- Material Plastic, Magnet
- Includes 6 hall passes
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR77394
- Zoro # G4852157
- UPC # 194629065219
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Age | 5+ Years |
Material | Plastic, Magnet |
Includes | 6 hall passes |
Recommended Grade | Grade K+ |
Description
These colorful hall passes feature a magnetic back so they can always be within reach. Attach the magnetic passes to metal cabinets, doors, or any magnetically receptive surface. Measures 6.75" x 2.25". Sold as a pack of 6 hall passes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pencil, Twist-Erase Iii, 0.5Mm (QE515C)
- SMEAD Pressboard Folder, 6 Section, Yellow, PK10 (14004)
- COMPLYRIGHT Employee Payroll Folder, Confidentl, PK25 (A2317)
- CHILDCRAFT Childcraft Replacement Easel Tray; Blue Polypropylene (271480)
- TEACHER CREATED RESOURCES Classroom Cottage Rosettes Mini Accents, 216PK (7186)
- TEACHER CREATED RESOURCES Chevron Funtastic Font 3in Magnetic Letters, PK67 (TCR77213)
- TEACHER CREATED RESOURCES Home Sweet Classroom Today Chart (TCR7932)
- TEACHER CREATED RESOURCES US Map Chart (TCR7657)
- TEACHER CREATED RESOURCES Oh Happy Day Jumbo Numbers Bulletin Board Set (TCR9010)
- TEACHER CREATED RESOURCES Human Skeleton Magnetic Accents (77241)
- CARSON DELLOSA All Are Welcome Our Strength Is Our Diversity Bulletin Board Set (110534)
- Teacher Created Resources Bulletin Board & Classroom Decorations