Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Confetti Lets Celebrate Birthdays Mini Bulletin Board Set
Mfr # TCR5884
Zoro # G1425668
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material Paper
- Recommended Grade Grade K+
- Color Multi
- Includes 60 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR5884
- Zoro # G1425668
- UPC # 88231958840
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 5+ Years |
Material | Paper |
Recommended Grade | Grade K+ |
Color | Multi |
Includes | 60 pieces |
Description
This festive mini bulletin board will bring an air of cheery celebration to students' birthdays. The "Let's Celebrate Birthdays" header piece measures 21" x 6". Includes a "Today is your Day" frame and 39 labels for student names. 60 total pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Message Stamp, URGENT, Pre-Inked One-Color, Red (UNV10070)
- FELLOWES Letter Tray Stacker Set, Silver, PK4 (63012)
- ZORO SELECT Corrugated Mailers, 10" x 5" x 2", White, 50/Bundle (M1052)
- ZORO SELECT Tape/Label Dispenser, Carton Sealing Tape (3UAX6)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR4158-6 Patriotic Border Trim - Pack of 6 (TCR4158-6)
- TEACHER CREATED RESOURCES Travel the Map Mini Bulletin Board (TCR8624)
- TEACHER CREATED RESOURCES Colorful Vibes Cursive Writing Bulletin Board Set (TCR8764)
- TEACHER CREATED RESOURCES Watercolor Flat Name Plates, 216PK (8969)
- TEACHER CREATED RESOURCES Marquee In Our Class Chart (TCR7528)
- TEACHER CREATED RESOURCES Clingy Thingies® Motivational Gallery Signs, 20 Pieces (TCR77871)
- TREND ENTERPRISES Black History Bulletin Board Set (T8095)
- Teacher Created Resources Bulletin Board & Classroom Decorations