Shop All Name Badges
Teacher Created Resources
Confetti Lanyard, PK6
Mfr # TCR20348
Zoro # G7678633
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 6 lanyards
- Material Fabric, Plastic, Metal
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR20348
- Zoro # G7678633
- UPC # 194629102198
- Country of Origin China
- Category Name Badges
Details
Color | Multi |
Includes | 6 lanyards |
Material | Fabric, Plastic, Metal |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Keep your ID handy with these stylish and durable lanyards. These lanyards feature a strong plastic clip for easy removal as well as a metal ring and metal swivel clasp to securely hold your keys, ID badge, or anything you want to have close by. The soft fabric is comfortable to wear and comes in a variety of fun styles. Measures 21-3/4" long x 3/4" wide. Pack of 6 lanyards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 2" x 3" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3935)
- ZORO SELECT Shipping Box, 20x10x10 in (55NM90)
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Ink (91757)
- DYMO Label Maker, 160 Series, 2 Lines, Thermal Transfer (2175086)
- TEACHER CREATED RESOURCES Travel the Map Name Tags/Labels, PK216 (TCR8574)
- TEACHER CREATED RESOURCES Tropical Punch Pineapples Lanyard, PK6 (TCR20353)
- TEACHER CREATED RESOURCES Black Lanyard, PK6 (TCR20357)
- ZORO SELECT Blue Visitor Badge, 2-3/8 in. L, PK100 (45TU77)
- AVERY Avery® Hanging Style Name Badges, 3" x 4", Clear, 50/Box (74520)
- ADVANTUS Government/Military ID Holders, Vert, PK50 (97097)
- SICURIX Sicurix Badge Holder, Vertical, 2 3/4 x 4 1/8, Clear, PK12 (BAU67820)
- Teacher Created Resources Name Badges