Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Confetti Hanging Paper Fans, PK9
Mfr # TCR77107
Zoro # G2875244
product price: $23.97
/pk 9, $2.66/ea
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5+ Years
- Includes 9 double-sided fans
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR77107
- Zoro # G2875244
- UPC # 194629092567
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Age | 5+ Years |
Includes | 9 double-sided fans |
Recommended Grade | Grade K+ |
Description
Create the perfect look for your classroom with these Hanging Paper Fans! Coordinate with similar patterns and colors to make a chic environment. Use them to fill empty corners, accent work areas and learning centers, or design fabulous displays around your bulletin boards. Includes 3 double-sided fans with a self-adhesive strip and string for hanging. Sold as 3 packs for a total of 9 fans. Each fan is double sided: 12" fan: Teal Confetti/Black, 16" fan: Gold Shimmer/Teal, 19" fan: Confetti/Pink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350201)
- STANLEY JR . Tool Belt Nylon Black/Yellow (T010M-SY)
- SAUNDERS MFG. CO. Saunders, CRUISER MATE ALUMINUM STORAGE CLIPBOARD, 1.5in CLIP CAP, 8.5 X 12 SHEETS, SILVER (21017)
- PILOT Pen, Gel, G2, 1.0Mm Pouch, PK8 (31654)
- TEACHER CREATED RESOURCES Marquee Labels Magnetic Accents, PK60 (TCR77284)
- TEACHER CREATED RESOURCES Watercolor Happy Birthday Chart (TCR7929)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, Reclaimed Wood (TCR77399)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR9119-6 Wood Straight Border; Black - Pack of 6 (TCR9119-6)
- TEACHER CREATED RESOURCES Colorful Photo Cards Digraphs and Blends Bulletin Board Set (TCR8503)
- TEACHER CREATED RESOURCES Paw Print Accents, Assorted Colors, 30 Pieces (TCR4114)
- TEACHER CREATED RESOURCES Ancient Civilizations Bulletin Board Set (TCR4422)
- Teacher Created Resources Bulletin Board & Classroom Decorations