Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Confetti Classroom Rules Chart
Mfr # TCR7553
Zoro # G1423437
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 1 chart
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR7553
- Zoro # G1423437
- UPC # 88231975533
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 1 chart |
Material | Paper |
Description
Convenient, useful learning tools that decorate as they educate! Each chart measures 17" x 22". Related lessons and activities are provided on the back of every chart.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 10" x 9", Kraft, 25/Bundle (11R328)
- MINWAX Blend Fil Pencil No.9 (110096666)
- SPRINGHILL Springhill 056100 Digital Index Color Card Stock 90 lbs. 8.5 x 11 Ivory 250 Sheets-Pack (56100)
- NEWPATH LEARNING Science Readiness Learning Center Game - All About Plants (24-0021)
- TEACHER CREATED RESOURCES Oh Happy Day Pom-Poms and Tassels Garland, PK3 (TCR9093)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Gray Wood, PK4 (TCR32353)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, Teal (TCR77368)
- TEACHER CREATED RESOURCES Watercolor Flat Name Plates, 216PK (8969)
- TEACHER CREATED RESOURCES Tropical Punch Calendar Bulletin Board Set, PK2 (TCR2685)
- TEACHER CREATED RESOURCES Confetti Happy Birthday Chart (TCR7925)
- INSPIRED MINDS Motivational Card Stock Posters, Set of 30, English (ISM523CS30)
- Teacher Created Resources Bulletin Board & Classroom Decorations