Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Confetti Awning
Mfr # TCR77882
Zoro # G7542905
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminated Card Stock
- Color Multi
- Recommended Grade Grade PK+
- Includes 1 awning
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR77882
- Zoro # G7542905
- UPC # 88231978824
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Laminated Card Stock |
Color | Multi |
Recommended Grade | Grade PK+ |
Includes | 1 awning |
Recommended Age | 3+ Years |
Description
Give your classroom a glamorous makeover with this Confetti Awning. Mix and match your favorite patterns and colors to create the perfect themed classroom. Hang these sturdy awnings over your bulletin boards and entryways, organize work areas, or make fun learning corners. Measures approximately 24" W x 12.5" H x 8" D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Big Tab Write and Erase Plastic, PK3 (21210)
- AT-A-GLANCE 23-1/2 x 12" 3 Month Wall Calendar, White (AAGPM1428)
- NATIONAL 3"X5" Wirebound Notebook (31120)
- SCOTCH Pouch, Thermal Laminator, 5mm, PK50 (TP585450)
- TEACHER CREATED RESOURCES Ancient Civilizations Bulletin Board Set (TCR4422)
- TEACHER CREATED RESOURCES Confetti 10 Pocket Chart, 34in x 44in (20328)
- TEACHER CREATED RESOURCES Chalkboard Brights Labels Magnetic Accents, PK60 (TCR77299)
- TEACHER CREATED RESOURCES Black Border Trim, 35 Feet Per Pack, PK6 (4397)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Gray Wood, PK4 (TCR32353)
- TEACHER CREATED RESOURCES Numbers 1-120 Chart (TCR7781)
- BARKER CREEK Life Quotes Double-Sided Scalloped Trim Set, 3 designs, 39/set (4049)
- Teacher Created Resources Bulletin Board & Classroom Decorations