Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Colorful Weather Chart
Mfr # TCR7495
Zoro # G602647785
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Includes 1 Chart
- Material Paper
- Recommended Grade Grade PK+
- Recommended Age 4+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR7495
- Zoro # G602647785
- UPC # 882319015346
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multicolor |
Includes | 1 Chart |
Material | Paper |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ years |
Description
This chart is a convenient, useful learning tool that decorates as it educates! Related lessons and activities are provided on the back. Measures 17" x 22".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-HD 12 RED100)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15A990)
- VESTIL Steel Strapping Cutter, 0.375-1.25" (PKG-C-125)
- ZORO SELECT Stretch Wrap, Blown, Standard, 20" W, Clear (PLBCEX2080)
- TEACHER CREATED RESOURCES Oh Happy Day Pom-Poms and Tassels Garland, PK3 (TCR9093)
- TEACHER CREATED RESOURCES Classroom Cottage Buttercup Straight Border Trim, 72PK (7180)
- TEACHER CREATED RESOURCES Classroom Cottage Rosettes Mini Accents, 216PK (7186)
- TEACHER CREATED RESOURCES Chalkboard Brights Awning (TCR77184)
- TEACHER CREATED RESOURCES Teal Confetti Magnetic Border, 24 Feet/Pack, PK3 (TCR77389)
- TEACHER CREATED RESOURCES Teal Confetti Straight Border Trim, 35 Feet/Pack, PK6 (TCR8869)
- LEARNING RESOURCES Magnetic Number Line, 1-100 (5194)
- Teacher Created Resources Bulletin Board & Classroom Decorations