Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Colorful United States of America Map Chart
Mfr # TCR7492
Zoro # G702647746
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Material Paper
- Includes 1 Chart
- Recommended Age 4+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR7492
- Zoro # G702647746
- UPC # 882319015315
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multicolor |
Material | Paper |
Includes | 1 Chart |
Recommended Age | 4+ years |
Recommended Grade | Grade PK+ |
Description
This chart is a convenient, useful learning tool that decorates as it educates! Related lessons and activities are provided on the back. Measures 17" x 22".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Staples, Heavy Duty, 1/2 In. Leg, PK1000 (ACI1913)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-KIT)
- BAND-IT Stainless Steel Band, 15 mil, 50 ft. L (GRC906)
- NORTECH Standard Filter Assembly, 8 Gal. (N822)
- TEACHER CREATED RESOURCES Colorful Paw Prints Left/Right Alphabet Name Plates, 36 Pieces, PK6 (TCR4040)
- TEACHER CREATED RESOURCES Lemon Zest Awning (TCR77471)
- TEACHER CREATED RESOURCES Black Calendar Pocket Chart, 25" x 36" (TCR20748)
- TEACHER CREATED RESOURCES Confetti Pennants Welcome Bulletin Board Display (TCR3608)
- TEACHER CREATED RESOURCES Blue Scalloped Border Trim, 35 Feet/Pack, PK6 (TCR4173)
- TEACHER CREATED RESOURCES Confetti 10 Pocket Chart, 34in x 44in (20328)
- DOWLING MAGNETS Ceramic Magnetic Ceiling Hooks, 5 Per Pack, PK3 (735008)
- Teacher Created Resources Bulletin Board & Classroom Decorations