Shop All Name Badges
Teacher Created Resources
Colorful Paw Prints Name Tags/Labels, PK216
Mfr # TCR5168
Zoro # G4851999
product price: $29.94
/pk 216, $0.14/ea
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK+
- Includes 216 name tags/labels
- Material Paper, Adhesive
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR5168
- Zoro # G4851999
- UPC # 194629057436
- Country of Origin United States
- Category Name Badges
Details
Color | Multi |
Recommended Grade | Grade PK+ |
Includes | 216 name tags/labels |
Material | Paper, Adhesive |
Recommended Age | 4+ Years |
Description
These name tags/labels are bigger than ever! The larger writing space comes in handy when using them for name tags, gift tags, or labels for student portfolios and cubbies. Measures approximately 3.5" x 2.5". Each pack includes 36 name tags. Sold as 6 packs for a total of 216 name tag/ labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook, Fabrikoid, 8-1/4" x 11" Size (970F-MX)
- UNI-BALL Pen, Powertank Rt, Bp, Med, Bk, PK12 (UBC42070)
- SHARPIE Fine Tip Permanent Marker, Fine Bullet Tip, Black, PK12 (30001)
- UNIVERSAL Rubberbands, Size 16, 1/4 lb., PK475 (UNV00416)
- TEACHER CREATED RESOURCES Black Lanyard, PK6 (TCR20357)
- TEACHER CREATED RESOURCES Tropical Punch Pineapples Lanyard, PK6 (TCR20353)
- TEACHER CREATED RESOURCES Travel the Map Name Tags/Labels, PK216 (TCR8574)
- DURABLUE Durable 826819 Shell-Style ID Card Holder Vertical-Horizontal With Necklace Clear 10-Pack (826819)
- AVERY DENNISON Name Badge Labels, EcoFriendly, Wht, PK160 (42395)
- C-LINE PRODUCTS Badge Holder, Wooden Name, (98700)
- C-LINE PRODUCTS Laser Printer Name Badge Inserts, 6Sheet, 4 x 3, 60PK Set of 5 PK, 300PK (92443-BX)
- Teacher Created Resources Name Badges