Shop All Name Badges
Teacher Created Resources
Colorful Paw Print Lanyard, PK6
Mfr # TCR20350
Zoro # G7678868
product price: $29.94
/pk 6, $4.99/ea
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Fabric, Plastic, Metal
- Includes 6 lanyards
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20350
- Zoro # G7678868
- UPC # 194629102211
- Country of Origin China
- Category Name Badges
Details
Color | Multi |
Material | Fabric, Plastic, Metal |
Includes | 6 lanyards |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Keep your ID handy with these stylish and durable lanyards. These lanyards feature a strong plastic clip for easy removal as well as a metal ring and metal swivel clasp to securely hold your keys, ID badge, or anything you want to have close by. The soft fabric is comfortable to wear and comes in a variety of fun styles. Measures 21-3/4" long x 3/4" wide. Pack of 6 lanyards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Enclosed Cork Bulletin Board 48" x 36" (2RXD1)
- POST-IT Recycled Sticky Notes, 3x3, Helsinki, PK12 (654-RP-A)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Asstd Colors, 1"x1.75", PK120 (UNV99010)
- LAVEX 68'' x 65'' x 82'' 2 Mil Clear Gusseted Polyethylene Pallet Cover on a Roll, 50PK (130B68658222)
- TEACHER CREATED RESOURCES Tropical Punch Pineapples Lanyard, PK6 (TCR20353)
- TEACHER CREATED RESOURCES Travel the Map Name Tags/Labels, PK216 (TCR8574)
- TEACHER CREATED RESOURCES Black Lanyard, PK6 (TCR20357)
- WORKSTATIONPRO Proximity ID Badge Holder- Vertical- 2 3/8w x 3 3/8h- Clear- 50/Pack (TH38945)
- C-LINE PRODUCTS Heavy Duty ID Badge Holders, Vinyl, Horizontal, 2.38 x 3.38, PK100 (CLI88607)
- DURABLE OFFICE PRODUCTS Durable® Shell-Style ID Card Holder, Vertical/Horizontal, With Reel, Clear, 10/Pack (801219)
- SICURIX ID Card Reel with Belt Clip, 30" Extension, Black (BAU68824)
- Teacher Created Resources Name Badges