Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Colorful Jumbo Numbers Bulletin Board Set
Mfr # TCR9123
Zoro # G602647808
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color Multicolor
- Includes 11 Pieces
- Recommended Age 4+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR9123
- Zoro # G602647808
- UPC # 882319017791
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Color | Multicolor |
Includes | 11 Pieces |
Recommended Age | 4+ years |
Recommended Grade | Grade PK+ |
Description
Use these colorful jumbo numbers to help teach kids the value of numbers and numeric quantities. They can also be used for teaching counting skills and arithmetic operations. Each piece shows the number word and dots to depict the number amount. Bulletin board guide and activity suggestions included. Numbers 0-10 are approximately 14-3/4" tall. 11 total pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Shipping Label, Rush, 2" x 2", Red/Black, 500/Roll (DL1740)
- PICA Fine Dry Set of 24 H graphite Refill Leads for fine markings, 24PK (7050/SB)
- PARTNERS BRAND Economy Tissue Paper, 24" x 36", White, 2880/Case (T12436)
- MEAD 11 x 8-1/2" Spiral Bound Notebook (MEA06710)
- TEACHER CREATED RESOURCES Ranger Rick® Welcome to Our Neck of the Woods Bulletin Board (TCR3516)
- TEACHER CREATED RESOURCES Oh Happy Day Pom-Poms and Tassels Garland, PK3 (TCR9093)
- TEACHER CREATED RESOURCES Black Calendar Pocket Chart, 25" x 36" (TCR20748)
- TEACHER CREATED RESOURCES Confetti Bienvenidos (Spanish Welcome) Banner (5324)
- TEACHER CREATED RESOURCES Alphabet Train Bulletin Board Display Set (TCR4421)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, Teal (TCR77368)
- EUREKA Dr. Seuss™ Calendar Bulletin Board Set (847695)
- Teacher Created Resources Bulletin Board & Classroom Decorations