Shop All Dry Erase Markers
Teacher Created Resources
Colorful Dry-Erase Crayons, 9 Colors Per Set, 54PK
Mfr # TCR20112
Zoro # G611799888
product price: $29.94
/pk 54, $0.55/ea
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Assorted
- Material Paper, PVC, ABS Plastic, Urea
- Includes 54 Crayons
- Recommended Grade Grade 1+
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20112
- Zoro # G611799888
- UPC # 194629119677
- Country of Origin China
- Category Dry Erase Markers
Details
Ink Color | Assorted |
Material | Paper, PVC, ABS Plastic, Urea |
Includes | 54 Crayons |
Recommended Grade | Grade 1+ |
Recommended Age | 3+ years |
Description
Write, color, create - and easily erase! Great for use on Teacher Created Resources Learning Mats, Teacher Created Resources write-on/wipe-off books and charts, and other dry-erase surfaces. Wipes off easily from dry-erase surfaces! Large size 3-7/8'' long & 3/8'' in diameter is easy to hold. Non-toxic and conforms to ASTM D-4236. Ages 3+. Each pack includes 9 colorful dry-erase crayons in pink, red, orange, yellow, green, blue, purple, brown, and black. Sold as 6 packs for a total of 54 dry-erase crayons.
- •Wipes off easily from dry-erase surfaces
- •Large size (3-7/8" long & 3/8" in diameter) is easy to hold
- •Includes 9 colorful dry-erase crayons in pink, red, orange, yellow, green, blue, purple, brown, and black
- •Non-toxic and conforms to ASTM D-4236. Ages 3+
- •9 per pack, sold as 6 packs, 54 crayons total
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS All Seal, 8" L, Red, 6 Lb, PK1000 (32531081-01)
- SIRCLE Laminating Pouches, 2-1/8x3-3/8in, PK100 (CC-07)
- LEARNING RESOURCES Skeleton Foam Floor Puzzle (3332)
- AVERY DENNISON Copy Labels, 8-1/2x11, 1C/Bx, PK100 (5353)
- TEACHER CREATED RESOURCES Dry Erase Pen & Microfiber Towel Set, PK3 (TCR77268)
- QUARTET Dry Erase Marker, Fine Tip, Black, PK12 Low Odor (5001-13MA)
- BIC Dry Erase Markers, Low Odor, Chisel Point, 4/ST, AST (BICGELITP41AST)
- SANFORD EXPO, LOW-ODOR DRY-ERASE MARKER, EXTRA-FINE NEEDLE TIP, ASSORTED COLORS, 4PK (1871133)
- PILOT Dry-erase Markers, Refillable, Medium Bullet Point, 5/PK, Ast PK (PIL43921)
- SHARPIE Permanent Marker, , Fine Point, 12/DZ, Black PK (SAN30051DZ)
- EXPO Dry Erase Marker Set, Chisel Tip Black, Blue, Green, Red (80653)
- Teacher Created Resources Dry Erase Markers