Shop All Arts & Crafts
Teacher Created Resources
Colorful Circles Mini Stickers, 0.38" Diameter, 528 Per Pack, PK12
Mfr # 4820
Zoro # G5441092
product price: $36.45
/pk 12, $3.04/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Color Assorted
- Material Paper, Adhesive
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 4820
- Zoro # G5441092
- UPC # 194629035939
- Country of Origin United States
- Category Arts & Crafts
Details
Recommended Age | 4+ Years |
Color | Assorted |
Material | Paper, Adhesive |
Recommended Grade | PK+ |
Description
Mini stickers encourage and delight! Perfect for tracking progress on Incentive Pads and Charts, and spotlighting success. Get a great deal on super-sized valu-paks of stickers. Each sticker is 0.38" in diameter. 528 stickers per pack. Sold as a set of 12 packs, 6336 stickers total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 36" x 16" x 16", Kraft, Bundle of 10 (55VM44)
- GOODWRAPPERS Goodwrappers® Identi-Wrap, "DO NOT BREAK LOAD", 5" x 80 Gauge x 500', Red/Black, 6/Case (GOODID5DNBL)
- SHARPIE Permanent Marker, Chisel, Fine Tip, 12 PK (33001)
- SPAZ STIX Spaz Stix SZX15050 Candy Apple Red Airbrush Paint - 2 oz (SZX15050)
- TEACHER CREATED RESOURCES Plastic Clothespins, PK120 (TCR20649)
- TEACHER CREATED RESOURCES STEM Basics: Skill Sticks, PK1500 (TCR20936)
- TEACHER CREATED RESOURCES STEM Basics: Craft Sticks, PK1500 (TCR20919)
- TEACHER CREATED RESOURCES Mini Colorful Circles Valu-Pak Stickers, 1144 Per Pack, PK6 (4743)
- TEACHER CREATED RESOURCES Adhesive Magnetic Squares, 1", PK150 (TCR20814)
- TEACHER CREATED RESOURCES Gold Stars Foil Stickers, 294 Per Pack, PK12 (1276)
- PACON Card Stock, Lemon Yellow, 8-1/2" x 11", PK100 (P101172)
- Teacher Created Resources