Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Classroom Cottage Rosettes Mini Accents, 216PK
Mfr # 7186
Zoro # G311965286
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Material Paper
- Recommended Age 5+ years
- Color Multicolored
- Includes 216 Mini Accents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # 7186
- Zoro # G311965286
- UPC # 194629140732
- Country of Origin Viet Nam
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade K+ |
Material | Paper |
Recommended Age | 5+ years |
Color | Multicolored |
Includes | 216 Mini Accents |
Description
Have fun decorating with these colorful little pieces that measure about 2-5/8'' x 2-5/8''. Use them to accent displays, to fill in monthly calendars, or as pieces for learning games like sorting, patterning, and graphing. Each pack includes 36 mini cut-out accents in 5 colors. Sold as 6 packs for a total of 216 accents.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX STOR/FILE Med Duty Storage Boxes, Letter, 12"x25.38"x10.25", Wht, PK20 (0070110)
- KARAT Thermal Paper Rolls, 2.25 in. x 50 ft, White, 50PK (GS-TR225050)
- ARMOR WRAP Paper Roll, 30 lb., 48inW. (A30G48200)
- ZORO SELECT Heat Activated Shrink Film 14" x 500 ft., PVC (3ZKX4)
- TEACHER CREATED RESOURCES Famous African Americans Bulletin Board Display Set (TCR4752)
- TEACHER CREATED RESOURCES Confetti Happy Birthday Chart (TCR7925)
- TEACHER CREATED RESOURCES Colorful Vibes Cursive Writing Bulletin Board Set (TCR8764)
- TEACHER CREATED RESOURCES Black Calendar Pocket Chart, 25" x 36" (TCR20748)
- TEACHER CREATED RESOURCES Confetti Classroom Rules Chart (TCR7553)
- TEACHER CREATED RESOURCES Lemon Zest Awning (TCR77471)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Gray Wood, PK4 (TCR32353)
- Teacher Created Resources Bulletin Board & Classroom Decorations