Shop All Record Keeping Journals & Forms
Teacher Created Resources
Classroom Cottage Record Book, 3PK
Mfr # 7196
Zoro # G612035480
product price: $23.99
/pk 3, $8.00/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Includes 3 Record Books
- Color Multicolored
- Recommended Age 5+ yrs
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 7196
- Zoro # G612035480
- UPC # 194629140817
- Country of Origin Mexico
- Category Record Keeping Journals & Forms
Details
Material | Paper |
Includes | 3 Record Books |
Color | Multicolored |
Recommended Age | 5+ yrs |
Recommended Grade | Grade K+ |
Description
Create a more efficient and successful classroom with this delightfully cozy and functional record book. Plenty of space is provided to record grades for assignments, tests, attendance, or other notations. Each two page spread allows enough space for 10 weeks worth of record keeping. Convenient, perforated pages allow for easy management of larger classes. An easy-to-use grading chart is also provided. Sold as a pack of 3 record books.
- •Plenty of space is provided to record grades for assignments, tests, attendance, or other notations
- •Each two page spread allows enough space for 10 weeks worth of record keeping
- •Convenient, perforated pages allow for easy management of larger classes
- •An easy-to-use grading chart is also provided.
- •Pack of 3
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Index Cards, Plain, 3 x 5, PK1200 (MEA63352)
- VELAB Hanging Scale 200 kg/400lb 0.1kg/0.2lb (VE-HSS200)
- BSC PREFERRED 12 x 12'' - 6 Mil White Block Reclosable Poly Bags, 500PK (S-12301)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 29 to 33 Sheets (SECURIO P36C)
- COMPLYRIGHT Personnel Folder, Confid, Expndbl, PK25 (A224)
- COMPLYRIGHT Employee Medical Records Folder, PK25 (A2211)
- ALMORE INDUSTRIES Registration Card, Stock, 4x6, 5000/Cs, 5000PK (2605030)
- C-LINE PRODUCTS Visitor Badge, Registry Log, White, PK150 (97030)
- TOPS Petty Cash Slip, 3-1/2" x 5", PK600 (TOP3008)
- WILSON JONES Sheet, 20Col, 9.25X11.88, Gn Pk (WLJG1020)
- BUSINESS SOURCE Wirebound Steno Notebook, Green, 12PK (BSN26741PK)
- Teacher Created Resources Record Keeping Journals & Forms