Shop All Name Badges
Teacher Created Resources
Chevron Name Tags/Labels, Assorted, PK216
Mfr # TCR5526
Zoro # G4855298
product price: $29.94
/pk 216, $0.14/ea
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Paper, Adhesive
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 216 name tags/labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR5526
- Zoro # G4855298
- UPC # 194629092413
- Country of Origin United States
- Category Name Badges
Details
Color | Assorted |
Material | Paper, Adhesive |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 216 name tags/labels |
Description
These name tags/labels are bigger than ever! The larger writing space comes in handy when using them for name tags, gift tags, or labels for student portfolios and cubbies. Measures approximately 3.5" x 2.5". Each pack includes 36 name tags. Sold as 6 packs for a total of 216 name tag/ labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Seal, 1/2 In., Open, PK200 (3CTV4)
- BUSINESS SOURCE 2-drawer Storage Organizer (82978)
- BUSINESS SOURCE Clips, Paper, Standard, Regulr, PK10 (65638)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 14", 3" Expansion, Standard Green, Pk25 (UNV14153)
- TEACHER CREATED RESOURCES Travel the Map Name Tags/Labels, PK216 (TCR8574)
- TEACHER CREATED RESOURCES Tropical Punch Pineapples Lanyard, PK6 (TCR20353)
- WORKSTATIONPRO Neck Lanyard for Badges Ring Style 36 Black 24 per Box (TH949917)
- TEACHERS AID Checkerboard Lime Green Beagle Retractable Badge Reel (TE251312)
- C-LINE PRODUCTS Name Badge, Pin/Clip, Badge, PK50 (95743)
- CHAMPION SPORTS 10 in. Break Away Lanyard, Black, 12PK (150)
- SICURIX SICURIX Red Border Adhesive Badges 2 Per Sheet 100 Pack White (Pack of 6) (67642) (67530)
- Teacher Created Resources Name Badges