Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Chalkboard Brights Positive Sayings Mini Bulletin Board Set
Mfr # TCR5575
Zoro # G1426027
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material Card Stock
- Color Multi
- Recommended Grade Grade K+
- Includes 18 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR5575
- Zoro # G1426027
- UPC # 88231955757
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 5+ Years |
Material | Card Stock |
Color | Multi |
Recommended Grade | Grade K+ |
Includes | 18 pieces |
Description
These chalkboard-style signs are a perfect way to display positive affirmations and inspirational messages in your classroom. Display them together to create a motivational bulletin board display or put them all around your classroom to provide students with encouraging messages everywhere they look. Largest piece measures 21" x 6". 18 pieces total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Multipurpose, Scissors, Bent (43218)
- MELISSA & DOUG Thirst Quencher Dispenser (9300)
- GOODWRAPPERS Hand Stretch Wrap 3" x 650 ft., Cast Style, Clear (15A897)
- CARDINAL Poly Portfolio with Brads 11x17", Black (94910)
- TEACHER CREATED RESOURCES STEAM Bulletin Board (TCR2150)
- TEACHER CREATED RESOURCES Colorful Paw Prints Left/Right Alphabet Name Plates, 36 Pieces, PK6 (TCR4040)
- TEACHER CREATED RESOURCES Home Sweet Classroom Acts of Kindness Bulletin Board Set (TCR8462)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 x 12ft, Parchment, Pack of 4 (32323)
- TEACHER CREATED RESOURCES Confetti Sparkle and Shine Mini Bulletin Board (TCR8962)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20809-2 Foam Colorful Large Dice - 12 Per Pack - Pack of 2 (TCR20809-2)
- TEACHER CREATED RESOURCES Slate Blue Scalloped Rolled Border Trim, 50 Feet Per Roll, PK3 (TCR8943)
- Teacher Created Resources Bulletin Board & Classroom Decorations