Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Chalkboard Brights Pennants Welcome Bulletin Board Display, PK2
Mfr # 5614
Zoro # G5293207
product price: $27.98
/pk 2, $13.99/ea
$27.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Recommended Grade PK-12
- Color Multi
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 5614
- Zoro # G5293207
- UPC # 194629008841
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4+ Years |
Recommended Grade | PK-12 |
Color | Multi |
Material | Paper |
Description
Use GIANT letters to create a welcome sign that no one can miss! Each pennant is 9.5" x 13.5". Also includes 41 multi-purpose cards and a teacher's guide with suggested activities. 48 pieces per pack. Sold as a set of 2 packs, 96 pieces total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNLINE Planner, Duraflex, Daily (REDCB634VBLK)
- BROTHER INTERNATIONAL Standard Yield Yellow (TN431Y)
- AT-A-GLANCE Planner Refill, 6-7/8 x 8-3/4" (G545-50)
- UNITED SCIENTIFIC Stainless Steel Weight Set Of 9 (AWSS09)
- TEACHER CREATED RESOURCES Home Sweet Classroom Corrugated Metal Design Awning, PK3 (TCR77180)
- TEACHER CREATED RESOURCES Black and White Stripes Straight Border Trim, 35 Feet/Pack, PK6 (TCR5223)
- TEACHER CREATED RESOURCES I’m So Happy You Are Here Positive Poster (TCR7445)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Gray Wood, PK4 (TCR32353)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Boxwood, PK4 (TCR32357)
- TEACHER CREATED RESOURCES Home Sweet Classroom Classroom Jobs Mini Bulletin Board Set (TCR8801)
- FADELESS Bulletin Board Art Paper, Pewter, 48" x 50ft, 1 Roll (0057855)
- Teacher Created Resources Bulletin Board & Classroom Decorations