Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Chalkboard Brights Magnetic Borders, 24 Feet/Pack, PK3
Mfr # TCR77132
Zoro # G7966814
$35.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 36 strips
- Recommended Grade Grade PK-8
- Material PVC Plus EVA Foam, Polypropylene Film, Magnet
- Color Multi
- Recommended Age 4-13 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR77132
- Zoro # G7966814
- UPC # 194629013265
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Includes | 36 strips |
Recommended Grade | Grade PK-8 |
Material | PVC Plus EVA Foam, Polypropylene Film, Magnet |
Color | Multi |
Recommended Age | 4-13 Years |
Description
Decorate your whiteboard in a snap with durable, reusable magnetic decor! Add flair on other metal surface such as doors, desks, shelving, and bins. Cuts easily with scissors to make your own labels or game pieces. Each magnetic border is 24" x 11⁄2". Each pack contains 12 strips for 24 feet. Sold as 3 packs for a total of 36 strips (72 feet).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE 1 Minute Sand Timers, PK30 (7656)
- ICONEX Paper, Roll, 2.25""X85', 3Pk (ICX90780076)
- BOSTITCH InJoy Spring-Powered Compact Stapler, 20-Sheet Capacity, Black (1510)
- ASP Daily Time And Job Tickets, Dsa-126-Psn, Carbonless, 500 Per Box Pk (135-500)
- TEACHER CREATED RESOURCES Black Polka Dots Incentive Chart, PK6 (TCR7604)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR6100 Power Pen Learning Cards Reading (TCR6100)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 x 12ft, Herringbone, PK 4 (32351)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20327 Confetti 7-Pocket Chart (TCR20327)
- TEACHER CREATED RESOURCES Marquee In Our Class Chart (TCR7528)
- TEACHER CREATED RESOURCES Chalkboard Brights Labels Magnetic Accents, PK60 (TCR77299)
- PACON Corobuff® Corrugated Paper Roll, Tu-Tone™ Brick, 48in x 12.5ft (0012410)
- Teacher Created Resources Bulletin Board & Classroom Decorations