Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Chalkboard Brights Hanging Paper Fans, PK9
Mfr # TCR77104
Zoro # G2874036
product price: $25.19
/pk 9, $2.80/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade K+
- Includes 9 double-sided fans
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR77104
- Zoro # G2874036
- UPC # 194629062522
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Grade | Grade K+ |
Includes | 9 double-sided fans |
Recommended Age | 5+ Years |
Description
Create the perfect look for your classroom with these Travel the Map Hanging Paper Fans! Coordinate with similar patterns and colors to make a chic environment. Use them to fill empty corners, accent work areas and learning centers, or design fabulous displays around your bulletin boards. Includes 3 double-sided fans with a self-adhesive strip and string for hanging in 3 sizes: 12", 16", and 19". Sold as 3 packs for a total of 9 fans.
Each fan is double sided:
• 12" fan: Chalkboard/Pink
• 16" fan: Chalkboard/Teal
• 19" fan: Chalkboard/Lime
Each fan is double sided:
• 12" fan: Chalkboard/Pink
• 16" fan: Chalkboard/Teal
• 19" fan: Chalkboard/Lime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS High Capacity Polypropylene Sheet Protector, clear, 11 x 8 12, 5PK (62020)
- HAMMERMILL Paper for Color 85x11 Inkjet, Laser Copy Multipurpose Paper White, White, 500PK (HAM104646RM)
- NITE IZE Universal Horizontal Cell Phone Holster (CCSFXL-01-R3)
- 3M Dispenser, Tape 1" Core, Sr (C60ST)
- TEACHER CREATED RESOURCES Confetti Awning (TCR77882)
- TEACHER CREATED RESOURCES Classroom Cottage Rosettes Mini Accents, 216PK (7186)
- TEACHER CREATED RESOURCES Confetti 10 Pocket Chart, 34in x 44in (20328)
- TEACHER CREATED RESOURCES Black + White Chevrons and Dots Awning (TCR77164)
- TEACHER CREATED RESOURCES 3 in. Bold Block Watercolor Magnetic Letters (TCR77360)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR5443 Confetti Calendar Bulletin Board Set (TCR5443)
- CARSON DELLOSA Number Line Bulletin Board Set (110215)
- Teacher Created Resources Bulletin Board & Classroom Decorations