Shop All Dry Erase Board Accessories
Teacher Created Resources
Chalkboard Brights Clingy Thingies® Storage Pockets, PK3
Mfr # TCR77377
Zoro # G4854747
$20.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic/Vinyl
- Includes 3 storage pockets
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR77377
- Zoro # G4854747
- UPC # 194629065400
- Country of Origin China
- Category Dry Erase Board Accessories
Details
Material | Plastic/Vinyl |
Color | Black/Multi |
Includes | 3 storage pockets |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Clingy Thingies® are made with a special cling technology. They are not sticky to the touch, yet they stick to any smooth surface and can be easily removed. You can even use water to rinse lint or dirt off the back surface. Clingy Thingies® can be used again and again without leaving any mess or residue. They also feature a write-on/wipe-off surface, perfect for notes, labeling, and reminders. Store pens, pencils, flash cards, whiteboard accessories, and more. Size: 1"D x 5.125"W x 6.25"H. Sold as a pack of 3 pockets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Pen-Style Liquid Highlighter, PK10 (24415PP)
- SHURTAPE Carton Tape, Yellow, 48mm x 100m, PK36 (HP 200)
- AARCO Porcelain on Steel Chalkboard Solid Oak Wood Frame 36"x48" Green (OS3648G)
- ZEBRA PEN Fountain Pen, Fine 0.6mm, Assorted Ink/Barrel, 7/Set (48307)
- GHENT Display Rail, Cork, 72 in. W x 2 in. H (MRH6-1)
- BEST-RITE Tackless Paper Holder, 96"W, Tan Board, PK4 (504-8)
- LEARNING RESOURCES Bullseye Demonstration Compass, U.S. Customary (1508)
- GHENT Magnetic Glass Markerboard Magnets, PK6 (HMYREMAG6)
- QUARTET Accessory Caddy, 4-Markers, 1-Eraser, Black (QRT85377)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 6in, Yellow, PK25 (PMR-762)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, White (CT8-W)
- Teacher Created Resources Dry Erase Board Accessories