Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Chalkboard Brights Classroom Set
Mfr # TCR9665
Zoro # G9425885
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1/2 in
- Length 30.25 in
- Includes Accents, Bulletin Board, Calendar Days, Charts, Letters, Incentive Charts, Mini Stickers
- Width 18 in
- Color Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR9665
- Zoro # G9425885
- UPC # 88231996651
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Dimensions
Height | 1/2 in |
Length | 30.25 in |
Width | 18 in |
Details
Includes | Accents, Bulletin Board, Calendar Days, Charts, Letters, Incentive Charts, Mini Stickers |
Color | Multicolor |
Application | Wall, Shelf, Door, Bin, Classroom |
Item | Bulletin Board Set |
Skill Learning | Decoration, Creativity |
Features | Durable, Damage Resistant |
Description
Decorating your classroom is a snap with this complete set! The Chalkboard Brights Classroom Set includes the following items:
Chalkboard Brights Pennants Welcome Bulletin Board Display Set (TCR5614)
Use GIANT letters to create a welcome sign that no one can miss! Each pennant is 9-1/2" x 13-1/2". Also includes 41 multi-purpose cards and a teacher's guide with suggested activities. Includes 48 pieces.
Chalkboard Brights Calendar Bulletin Board Display Set (TCR5615)
This stylish calendar display comes with easy-to-read number pieces, colorful monthly headers, and additional pieces for holidays and special occasions as well as yesterday, today, and tomorrow. Blank calendar measures 24" x 18". Includes 84 pieces: calendar chart, 12 monthly headers, 33 pre-numbered calendar days, 14 special days/events cards plus 6 blank cards, days of the week chart and chart labels, and Seasons/Weather chart and chart labels.
Chalkboard Brights Mini Stickers (TCR5626)
Stickers are acid-free and lignin-free. Measures approximately 1/2" diameter. Includes 378 stickers.
Chalkboard Brights Accents (TCR5622)
Use this decorative artwork to dress up classroom walls and doors, label bins and desks, or accent bulletin boards. Includes 30 accents, 3 each of 10 designs. Pieces measure approximately 6".
Chalkboard Brights Incentive Charts (TCR5625)
These charts have 7 columns to accommodate all 7 days of the week! Longer spaces for headings accommodate longer names for children and their tasks. The charts have the same overall dimensions, so they fit in the same space as other charts. Measures approx. 5-1/4" x 6". Includes 36 sheets.
Chalkboard Brights Bold Block 4" Letters Combo Pack (TCR5617)
Use these letters to create bulletin boards, classroom centers, signs, banners, and other displays. They punch out easily and are coated for durability. The colors and designs coordinate with popular decorative products. Includes 230 total pieces: 61 uppercase letters, 95 lowercase letters, 20 numbers 0 to 9, 40 punctuation marks, and 14 Spanish accent marks.
Chalkboard Brights Pennants Welcome Bulletin Board Display Set (TCR5614)
Use GIANT letters to create a welcome sign that no one can miss! Each pennant is 9-1/2" x 13-1/2". Also includes 41 multi-purpose cards and a teacher's guide with suggested activities. Includes 48 pieces.
Chalkboard Brights Calendar Bulletin Board Display Set (TCR5615)
This stylish calendar display comes with easy-to-read number pieces, colorful monthly headers, and additional pieces for holidays and special occasions as well as yesterday, today, and tomorrow. Blank calendar measures 24" x 18". Includes 84 pieces: calendar chart, 12 monthly headers, 33 pre-numbered calendar days, 14 special days/events cards plus 6 blank cards, days of the week chart and chart labels, and Seasons/Weather chart and chart labels.
Chalkboard Brights Mini Stickers (TCR5626)
Stickers are acid-free and lignin-free. Measures approximately 1/2" diameter. Includes 378 stickers.
Chalkboard Brights Accents (TCR5622)
Use this decorative artwork to dress up classroom walls and doors, label bins and desks, or accent bulletin boards. Includes 30 accents, 3 each of 10 designs. Pieces measure approximately 6".
Chalkboard Brights Incentive Charts (TCR5625)
These charts have 7 columns to accommodate all 7 days of the week! Longer spaces for headings accommodate longer names for children and their tasks. The charts have the same overall dimensions, so they fit in the same space as other charts. Measures approx. 5-1/4" x 6". Includes 36 sheets.
Chalkboard Brights Bold Block 4" Letters Combo Pack (TCR5617)
Use these letters to create bulletin boards, classroom centers, signs, banners, and other displays. They punch out easily and are coated for durability. The colors and designs coordinate with popular decorative products. Includes 230 total pieces: 61 uppercase letters, 95 lowercase letters, 20 numbers 0 to 9, 40 punctuation marks, and 14 Spanish accent marks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER QL-1110NWBC Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 6.7 x 8.7 (QL1110NWBC)
- MARKAL Permanent Marker, Small Tip, Black (96520)
- GHENT Display Rail, Width 12 In, PK12 (H12-12)
- AMPAD Pad, Legal, 8.5X11.75, 50Sh, We Pk (TOP20320)
- TEACHER CREATED RESOURCES Home Sweet Classroom Classroom Jobs Mini Bulletin Board Set (TCR8801)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20327 Confetti 7-Pocket Chart (TCR20327)
- TEACHER CREATED RESOURCES Famous African Americans Bulletin Board Display Set (TCR4752)
- TEACHER CREATED RESOURCES Superhero Classroom Set (TCR9666)
- TEACHER CREATED RESOURCES Marquee Calendar Bulletin Board Set, PK2 (TCR5636)
- TEACHER CREATED RESOURCES Confetti 10 Pocket Chart, 34in x 44in (20328)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brown, 36" x 1000ft, 1 Roll (0063020)
- Teacher Created Resources Bulletin Board & Classroom Decorations