Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Chalkboard Brights Awning
Mfr # TCR77184
Zoro # G7557587
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Color Multi
- Recommended Grade Grade PK+
- Material Laminated Card Stock
- Includes 1 awning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR77184
- Zoro # G7557587
- UPC # 88231971849
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 3+ Years |
Color | Multi |
Recommended Grade | Grade PK+ |
Material | Laminated Card Stock |
Includes | 1 awning |
Description
Give your classroom a glamorous makeover with this fancy awning. Mix and match your favorite patterns and colors to create the perfect themed classroom. Hang these sturdy awnings over your bulletin boards and entryways, organize work areas, or make fun learning corners. Measures approximately 24" W x 12.5" H x 8" D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Paper, Constrc, 9X12, Pk, 50Sh Pk (PAC7003)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Phthalo Green (27517)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Green, 1000/Case (G11011D)
- UNI-BALL PX-30 Uni-Paint Broad Line Markers, 6PK (UBC63733)
- TEACHER CREATED RESOURCES Classroom Cottage Buttercup Straight Border Trim, 72PK (7180)
- TEACHER CREATED RESOURCES Giant Surfboards Bulletin Board Display Set (5090)
- TEACHER CREATED RESOURCES Colorful Photo Cards Digraphs and Blends Bulletin Board Set (TCR8503)
- TEACHER CREATED RESOURCES Paw Print Accents, Assorted Colors, 30 Pieces (TCR4114)
- TEACHER CREATED RESOURCES Famous African Americans Bulletin Board Display Set (TCR4752)
- TEACHER CREATED RESOURCES Home Sweet Classroom Happy Birthday Chart (TCR7924)
- FADELESS Bulletin Board Art Paper Roll, Brown, 24in x 60ft (0057027)
- Teacher Created Resources Bulletin Board & Classroom Decorations