Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Chalkboard Brights Alphabet Line Bulletin Board Set
Mfr # TCR5621
Zoro # G7548688
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 14 pieces
- Recommended Age 3-8 Years
- Material Paper
- Recommended Grade Grade PK-3
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR5621
- Zoro # G7548688
- UPC # 88231956211
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Includes | 14 pieces |
Recommended Age | 3-8 Years |
Material | Paper |
Recommended Grade | Grade PK-3 |
Color | Multi |
Description
Decorate as you educate with this easy-to-read alphabet line. Includes a frame and arrow that can be used to highlight a letter of the day. Includes numbers 0-10. Also includes a teacher's guide with suggested activities. Each 3-letter panel is 17-1/2" x 5-1/2". 14 pieces total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Stationery Letterhead, Umbria, 8.5x11, PK80 (2013197)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85490)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 5 1/4" x 2 5/8", Orange, 100/Case (G14063E)
- TAPE LOGIC Tape Logic® Labels, "Counted ___", 2" x 3", Fluorescent Yellow, 500/Roll (DL1128)
- TEACHER CREATED RESOURCES Black Calendar Pocket Chart, 25" x 36" (TCR20748)
- TEACHER CREATED RESOURCES Confetti Lets Celebrate Birthdays Mini Bulletin Board Set (TCR5884)
- TEACHER CREATED RESOURCES Sailing Into...Bulletin Board Display Set (TCR5440)
- TEACHER CREATED RESOURCES Pete the Cat® Reading Rocks Positive Poster (TCR63930)
- TEACHER CREATED RESOURCES Spanish Bulletin Board Set (TCR4400)
- TEACHER CREATED RESOURCES Marquee Labels Magnetic Accents, PK60 (TCR77284)
- GHENT Hold-Up™ Display Rails, 18in, Silver, PK6 (H18-6)
- Teacher Created Resources Bulletin Board & Classroom Decorations