Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Chalkboard Brights 14 Pocket Daily Schedule Pocket Chart, 13in x 34in
Mfr # 20752
Zoro # G5439507
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material nylon, vinyl
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # 20752
- Zoro # G5439507
- UPC # 88231907527
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Black |
Material | nylon, vinyl |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
These lightweight and durable pocket charts feature colorful designs and hang easily from sturdy, metal grommets. Each pack includes 16 blank write-on/wipe-off schedule cards. Measures 13" x 34".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Mail Box Lock, 1/4 in. Throw, Steel, Brass Plated (Single Pack) (MP4048)
- FELLOWES Halo Laminator, 2 Rollers, 9.5 Max Doc Width, 5 mil Max Doc Thickness (5753001)
- FLASH FURNITURE 24 x 36 Black Magnetic Hanging Chalkboard (HGWA-4GD-CRE8-172315-GG)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs with Screws 10PK (08902)
- TEACHER CREATED RESOURCES Ancient Civilizations Bulletin Board Set (TCR4422)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, White, PK4 (TCR6338)
- TEACHER CREATED RESOURCES Black Border Trim, 35 Feet Per Pack, PK6 (4397)
- TEACHER CREATED RESOURCES Chalkboard Brights Awning (TCR77184)
- TEACHER CREATED RESOURCES Blue Scalloped Border Trim, 35 Feet/Pack, PK6 (TCR4173)
- TEACHER CREATED RESOURCES Home Sweet Classroom Corrugated Metal Design Awning (77180)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Flame Red, 36" x 100ft (0066061)
- Teacher Created Resources Bulletin Board & Classroom Decorations