Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Burlap Paper Lanterns, PK9
Mfr # TCR77228
Zoro # G2878927
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burlap Brown
- Includes 9 paper lanterns
- Recommended Grade Grade K-8
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR77228
- Zoro # G2878927
- UPC # 194629009251
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Burlap Brown |
Includes | 9 paper lanterns |
Recommended Grade | Grade K-8 |
Recommended Age | 5+ Years |
Description
These chic paper lanterns are great for adding a splash of color into your classroom. Coordinate with similar patterned decoratives and popular color schemes to create the perfect look. Use them to fill up unused corners, hang accents off of them to organize work areas, or make a fun, inviting space for kids to learn. Each pack includes three lanterns. Measures approx. 8", 10", and 12". Sold as 3 packs for a total of 9 paper lanterns.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Desktop Document Display, Antimicorbial (DA271)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- DURHAM MFG Literature And Mail Sorter, Black (432-08)
- BROTHER Adhesive Label Tape Cartridge 1-2/5" x 26-1/4 ft., Black/Yellow (HGeS6615PK)
- TEACHER CREATED RESOURCES Fruit of the Spirit Accents, 30 Pieces, PK3 (TCR7066)
- TEACHER CREATED RESOURCES Colorful Photo Alphabet Cards Bulletin Board Set (TCR8798)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Gray Wood, PK4 (TCR32353)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR5443 Confetti Calendar Bulletin Board Set (TCR5443)
- TEACHER CREATED RESOURCES Confetti Pennants Welcome Bulletin Board Display (TCR3608)
- TEACHER CREATED RESOURCES Chalkboard Brights Awning (TCR77184)
- TREND ENTERPRISES Fruits Learning Chart, 17in x 22in (T38247)
- Teacher Created Resources Bulletin Board & Classroom Decorations