Shop All Storage Bins
Teacher Created Resources
Book Storage Bin, Plastic, Lime Green, 6 PK
Mfr # 20388
Zoro # G304405782
$35.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime Green
- Material Plastic
- Includes 6 Book Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # 20388
- Zoro # G304405782
- UPC # 194629115501
- Country of Origin China
- Category Storage Bins
Details
Color | Lime Green |
Material | Plastic |
Item | Book Storage Bin |
Includes | 6 Book Bins |
Description
The TEACHER CREATED RESOURCES - 20388 Book Storage Bin is a versatile storage solution built to accommodate your organizational needs. Its compact design makes it suitable for any space, allowing you to efficiently store and organize books in a streamlined manner.
Crafted from durable plastic material, this book storage bin provides robustness that can withstand regular use. The lime green color adds a vibrant touch to your surroundings while making the stored items easily distinguishable. This feature can be particularly beneficial in maintaining an organized system where quick access to materials is essential.
This package includes six book bins, offering ample storage capacity for various applications. These bins are designed with versatility in mind and are compatible with different types of small-sized items apart from books as well. With these characteristics, the TEACHER CREATED RESOURCES - 20388 Book Storage Bin offers practical functionality that meets diverse storage requirements effectively.
Crafted from durable plastic material, this book storage bin provides robustness that can withstand regular use. The lime green color adds a vibrant touch to your surroundings while making the stored items easily distinguishable. This feature can be particularly beneficial in maintaining an organized system where quick access to materials is essential.
This package includes six book bins, offering ample storage capacity for various applications. These bins are designed with versatility in mind and are compatible with different types of small-sized items apart from books as well. With these characteristics, the TEACHER CREATED RESOURCES - 20388 Book Storage Bin offers practical functionality that meets diverse storage requirements effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 17", 2"NPT (H-2-17-S1)
- MAVERICK PLASTICS 27GAL BLKYEL Tough Box (27GBLKYW-06)
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 120"H (653181)
- BAYHEAD PRODUCTS Gray Long Stacking Pallet Container 20" H (CC-70)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Blush (TCR20398-6)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20454)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink, 3 PK (20408)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black, 3 PK (20406)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 3 PK (TCR20456)
- TEACHER CREATED RESOURCES Plastic, Black, 6 PK (20434)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, 10 in H, Black (QUS260CO)
- Teacher Created Resources Storage Bins