Shop All Storage Bins
Teacher Created Resources
Book Storage Bin, Plastic, Black
Mfr # TCR20406-3
Zoro # G003949952
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20406-3
- Zoro # G003949952
- UPC # 194629115068
- Country of Origin China
- Category Storage Bins
Details
Color | Black |
Material | Plastic |
Item | Book Storage Bin |
Description
Create a beautifully organized classroom with these large storage bins. Keep books, notepads, toys, games, and supplies in these decorative organizers that feature a sturdy plastic design. Multiple bins can be stacked for easy storage. Each bin measures 7.75 in. L x 11.375 in. W x 5 in. H. Standard size storage bin.
Features- Keep books, notepads, toys, games, and supplies in these decorative organizers that feature a sturdy plastic design
- Multiple bins can be stacked for easy storage
- Pack of 3
- Color: Black
- Size: Large
- Material: Plastic
- Weight: 2.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Panels and Doors, 15 Series, PR (4468)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 5 (D3646BB3B1)
- ZORO SELECT Drum Lock, Plug-N-Lok, 3/4 In. (PNL75)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- TEACHER CREATED RESOURCES Shelf Storage Bin, Vinyl, 13 in W, 10.5 in H, 12 in L, Geen/Polka Dot (TCR20820)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Purple/Gold, 3 PK (TCR20899)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Eucalyptus Green, 3 PK (20414)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Red, 6 PK (20385)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Orange, 6 PK (20424)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black (TCR20400-3)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Clear (30224SCLAR)
- Teacher Created Resources Storage Bins