Shop All Storage Bins
Teacher Created Resources
Book Storage Bin, Plastic, Black, 6 PK
Mfr # 20386
Zoro # G904405755
product price: $35.94
/pk 6, $5.99/ea
$35.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Includes 6 Book Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 20386
- Zoro # G904405755
- UPC # 194629115099
- Country of Origin China
- Category Storage Bins
Details
Color | Black |
Material | Plastic |
Item | Book Storage Bin |
Includes | 6 Book Bins |
Description
The Teacher Created Resources - 20386 Book Storage Bin is a substantial addition to any storage system. Though specific dimensions are not provided, the inclusion of six individual bins in each pack suggests ample capacity for various items, primarily books. This feature makes it suitable for businesses that require organized and accessible storage solutions.
Constructed from plastic material, these book storage bins offer durability and longevity. The black color gives them a professional appearance that can seamlessly blend into any office or business setting without detracting from your decor. Plastic also allows for easy cleaning and maintenance, providing practical use over extended periods.
This package includes six book bins, designed to meet the needs of businesses with considerable storage requirements. Whether you're looking to store manuals, guides or other literature types, these bins are built to handle your needs efficiently while maintaining an orderly workspace. With its robust build and sleek design, the Teacher Created Resources - 20386 Book Storage Bin is a reliable choice for your business's organizational needs.
Constructed from plastic material, these book storage bins offer durability and longevity. The black color gives them a professional appearance that can seamlessly blend into any office or business setting without detracting from your decor. Plastic also allows for easy cleaning and maintenance, providing practical use over extended periods.
This package includes six book bins, designed to meet the needs of businesses with considerable storage requirements. Whether you're looking to store manuals, guides or other literature types, these bins are built to handle your needs efficiently while maintaining an orderly workspace. With its robust build and sleek design, the Teacher Created Resources - 20386 Book Storage Bin is a reliable choice for your business's organizational needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG. Durham Large Plastic Compartment Box, 16 Compartments, 13-1/8x9x2-5/16 (LP16-CLEAR)
- VESTIL Steel Pallet, 48 in L, 40 in W, 4.75 H (SPL-4048)
- AKRO-MILS Blue Attached Lid Container, Plastic, Steel Hinge, 8 gal Volume Capacity (39085BLUE)
- TECHNIBILT SHELVING SYSTEMS Wire Ledge, 48x4 (L484CH)
- TEACHER CREATED RESOURCES Book Storage Bin, Burlap, Brown, 3 PK (TCR20835)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black, 3 PK (20427)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20341)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink/Gold, 3 PK (TCR20898)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20455)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Orange, 3 PK (20412)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Red (PB1816-11 Red)
- Teacher Created Resources Storage Bins